Breaker, QO, 50A, 2P, 120/240VAC, 10kA, 30mA Ground Fault B, Bolt On, EPD

Item #: 414039

Cat #: QOB250EPD

UPC: 785901168799

to view pricing and more.

Overview

Breaker, QO, 50 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, 30 mA Ground Fault B, Bolt On, Equipment Protection Device

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 50A at 120/240VAC. This unit provides 10kA breaking capacity and bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 30mA ground fault B protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555

Also known as: 785901168799, QOB250EPD

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Mounting: Bolt On