Breaker 125a 2p 120/240v 10k Bq

Item #: 41409

Cat #: BQ2B125

UPC: 783643161245

to view pricing and more.
Documents & Guides
Sie Bq2-b125 2p 100a 120/240v

Overview

Sie Bq2-b125 2p 100a 120/240v
Also known as: 783643161245, BQ2B125

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 25
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Family / Style: BQ
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA