This product has been discontinued.

Two-Hole Rigid Strap, 4", Steel
Item #: 41413
Cat #: RX2242
UPC: 050169950395
to view pricing and more.
Documents & Guides
Two-Hole Rigid Strap, 4", Steel, for Rigid/IMC/EMT
Overview
Two-Hole Rigid Strap, 4", Steel, for Rigid/IMC/EMT
Also known as: 050169950395, RX2242
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Mounting: | 2-Hole |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 4 in |