Contactor, IEC, 72A, 3P, 110VAC Coil, No Auxiliary Contacts

Item #: 414177

Cat #: 100-C72KJ00

UPC: 662072617793

to view pricing and more.
Contactor, IEC, 72 Amp, 3-Pole, 24 Volt AC Coil, No Auxiliary Contacts

Overview

Contactor, IEC, 72 Amp, 3-Pole, 24 Volt AC Coil, No Auxiliary Contacts

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662072617793, 100-C72KJ00

Specifications

Amps: 72
Poles: 3
Type: Contactor, IEC
Volts AC Control: 24
Family / Style: 100-C
Amps: 72
Type: Contactor, IEC
Family / Style: 100-C
Poles: 3
Volts AC Control: 24