Wyr-Grid Pathway, 18" W x 10' L, Black P

Item #: 414189

Cat #: WG18BL10

UPC: 074983323531

Sign In or Register to view pricing and more.
The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice

Overview

The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice
Also known as: 074983323531, WG18BL10

Specifications

Color: Black
Length: 10 ft
Width: 18 in
Color: Black
Width: 18 in
Length: 10 ft