Cable Tray Cover, Series 2, 3 & 4, 24" Wide, 10' Long, Aluminum

Item #: 414206

Cat #: 807A40-24-120

UPC: 799038622307

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Cover, Series 2, 3 & 4, 24" Wide, 10' Long, Aluminum

Overview

Cable Tray Cover, Series 2, 3 & 4, 24" Wide, 10' Long, Aluminum
Also known as: 799038622307, 807A40-24-120

Specifications

Width: 24 in
Length: 10 ft
Material: Aluminum
Width: 24 in
Material: Aluminum
Length: 10 ft