1/2" Threaded Rod, 10'

Item #: 41428

Cat #: 050X120

UPC:

to view pricing and more.
Documents & Guides
Threaded Rod, 1/2" Diameter, Continuous Thread: 1/2-13, Material: Electro-Galvanized Steel, Length: 10 feet.

Overview

Threaded Rod, 1/2" Diameter, Continuous Thread: 1/2-13, Material: Electro-Galvanized Steel, Length: 10 feet.

A threaded rod, also known as a stud, is a relatively long rod that is threaded on both ends; the thread may extend along the complete length of the rod.[1] They are designed to be used in tension.[2] Threaded rod in bar stock form is often called all-thread.

Also known as: 050X120

Specifications

Diameter: 1/2 in
Material: Steel
Length: 10 ft
Finish: Plain
Diameter: 1/2 in
Length: 10 ft
Material: Steel
Finish: Plain