Breaker 80a 2p 120/240v 10k Bq

Item #: 41429

Cat #: BQ2B080

UPC: 783643161238

to view pricing and more.
Documents & Guides
Sie Bq2-b080 2p 80a 120/240v

Overview

Sie Bq2-b080 2p 80a 120/240v
Also known as: 783643161238, BQ2B080

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 80
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Family / Style: BQ
Poles: 2
Amps: 80
Interrupt Rating AC: 10 kA