
Strain Relief Cord Connector, Low Profile, 3/4", Non-Metallic
Item #: 41430
Cat #: LPCG753
UPC: 018997507600
to view pricing and more.
Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, Cord Range: 0.100 Inch - 0.300 Inch, Material: Non-Metallic.
Overview
Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, Cord Range: 0.100 Inch - 0.300 Inch, Material: Non-Metallic.
Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.
Also known as: 018997507600, LPCG753
Specifications
| Diameter: | 3/4 in |
| Material: | Nylon |
| Diameter Range: | 0.100 - 0.300 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.100 - 0.300 in |
| Material: | Nylon |