Wire Mkr,THT,B342 Dbl,0.25x2,Red,500/RL

Item #: 414409

Cat #: 3PS-250-2-RD-S

UPC: 662820172031

to view pricing and more.
Documents & Guides
BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - Red. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: Red. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.439 IN. Width: 2 IN. Diameter: 0.25 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 500. Shrink Ratio: 3:1. Wire Size: 16 AWG to 8 AWG (0.094 in to 0.215 in). Number of Printable Sides: Double-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 17203.

Overview

BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - Red. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: Red. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.439 IN. Width: 2 IN. Diameter: 0.25 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 500. Shrink Ratio: 3:1. Wire Size: 16 AWG to 8 AWG (0.094 in to 0.215 in). Number of Printable Sides: Double-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 17203.
Also known as: 662820172031, 3PS-250-2-RD-S

Specifications

Type: Heat Shrink Tubing
Material: Polyolefin
Color: Red
Standards: California Proposition 65
Type: Heat Shrink Tubing
Color: Red
Material: Polyolefin
Standards: California Proposition 65