Exhaust Fan, Ventilation, White, 110 CFM

Item #: 414412
Cat #: FV-11VFL3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Fan, Low Profile, White, 110 CFM, 3 and 4 Inch Duct Size, 1.3 Sones

Overview

Exhaust Fan, Low Profile, White, 110 CFM, 3 and 4 Inch Duct Size, 1.3 Sones
Also known as: FV-11VFL3

Specifications

Diameter: 3 in, 4 in
Color: White
CFM: 110
Diameter: 3 in, 4 in
CFM: 110
Color: White

Customer Reviews

No reviews for this product
(0)