Hole Saw, 7/8" (22 mm)

Item #: 41446

Cat #: 825-7/8

UPC: 783310191360

to view pricing and more.
Hole Saw, Bi-Metal, Diameter: 7/8" (22 mm), Conduit Size: 1/2", Use with Arbor Number 37157, 37155, 38522 Arbor not included

Overview

Hole Saw, Bi-Metal, Diameter: 7/8" (22 mm), Conduit Size: 1/2", Use with Arbor Number 37157, 37155, 38522 Arbor not included

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs Extra-tough bi-metal blade- we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA

Also known as: 783310191360, 825-7/8

Specifications

Type: Hole Saw
Diameter: 22 mm, 7/8 in
Material: Steel
Type: Hole Saw
Material: Steel
Diameter: 22 mm, 7/8 in