This product has been discontinued.

Two-Hole Rigid Strap, 3", Steel
Item #: 41454
Cat #: RX2240
UPC: 050169950371
to view pricing and more.
Documents & Guides
Two-Hole Rigid Strap, 3", Steel, for Rigid/IMC/EMT
Overview
Two-Hole Rigid Strap, 3", Steel, for Rigid/IMC/EMT
Also known as: 050169950371, RX2240
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 3 in |
| Mounting: | 2-Hole |
| Material: | Steel |