TeSys Deca thermal overload relays - 30...40 A - class 20

Item #: 414599

Cat #: LRD340L

UPC: 389119215568

to view pricing and more.

Overview

TeSys Deca thermal overload relays - 30...40 A - class 20

LRD340L is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 18.5kW@400V thanks to a thermal range 30-40A, a tripping class 20 and phase unbalance protection. LRD340L is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 30-40A, a tripping class 20 and phase unbalance detection, it protects motors 18.5kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D40A-D65A to form a compact starter. Light and compact, 55mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Also known as: 389119215568, LRD340L

Specifications

Mounting: Direct
Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Direct
Type: Overload Relay
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20