Panel Board, Enclosure, NQ Type, 38"H x 14"W x 5.75"D, NEMA 1

Item #: 414601

Cat #: NQB538

UPC: 785901175599

to view pricing and more.
Panel Board, Enclosure, NQ Type, 38 Inch Height x 14 Inch Width x 5.75 Inch Depth, NEMA 1

Overview

Panel Board, Enclosure, NQ Type, 38 Inch Height x 14 Inch Width x 5.75 Inch Depth, NEMA 1
Also known as: 785901175599, NQB538

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 14 in
Height: 38 in
Depth: 5.750 in
Standards: California Proposition 65
Mounting: Surface
Width: 14 in
Depth: 5.750 in
IP/NEMA Rating: NEMA 1
Height: 38 in
Standards: California Proposition 65