Breaker 35a 2p 120/240v 10k Bq

Item #: 41469

Cat #: BQ2B035

UPC: 783643161207

to view pricing and more.
Documents & Guides
Sie Bq2-b035 2p 35a 120/240v

Overview

Sie Bq2-b035 2p 35a 120/240v
Also known as: 783643161207, BQ2B035

Specifications

Mounting: Panel
Amps: 35
Poles: 2
Volts AC: 120/240
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 2
Family / Style: BQ
Amps: 35
Volts AC: 120/240
Interrupt Rating AC: 10 kA