20A 1P 120VAC AFCI

Item #: 414699

Cat #: THQL1120AFP2

UPC: 783164652833

to view pricing and more.
Documents & Guides
No Documents Available
GED THQL1120AFP2 20A 1P 120VAC AFCI

Overview

GED THQL1120AFP2 20A 1P 120VAC AFCI
Also known as: 783164652833, THQL1120AFP2

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: Q Line