This product has been discontinued.

Dimmer, Decorator, 1000W, RadioRA-2, Desert Stone
Item #: 414760
Cat #: RRD-10ND-DS
UPC: 027557774260
to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Desert Stone
Overview
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Desert Stone
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in desert stone
Also known as: 027557774260, RRD-10ND-DS
Specifications
| Type: | Magnetic Low-Voltage, Preset, Wireless, Decorator, Multi-Location, Electronic Low-Voltage |
| Volts AC: | 120 |
| Mounting: | Surface |
| Wattage: | 1000 |
| Color: | Desert Stone |
| Light Technology: | Halogen, Incandescent |
| Type: | Magnetic Low-Voltage, Preset, Wireless, Decorator, Multi-Location, Electronic Low-Voltage |
| Mounting: | Surface |
| Color: | Desert Stone |
| Volts AC: | 120 |
| Wattage: | 1000 |
| Light Technology: | Halogen, Incandescent |