This product has been discontinued.

Two-Hole Rigid Strap, 2", Steel
Item #: 41487
Cat #: RX2238
UPC: 050169950357
Sign In or Register to view pricing and more.
Documents & Guides
Two-Hole Rigid Strap, 2", Steel, for Rigid/IMC
Overview
Two-Hole Rigid Strap, 2", Steel, for Rigid/IMC
Also known as: 050169950357, RX2238
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Mounting: | 2-Hole |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 2 in |