25 Amp Neozed Fuse, 400V, Yellow
Item #:
41496
Cat #:
25NZ02
UPC:
051712833271
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp Neozed Fuse, 400Vac / 250Vdc, Yellow, 100,000 Amp Interrupting Rating, Fuse Link
Overview
25 Amp Neozed Fuse, 400Vac / 250Vdc, Yellow, 100,000 Amp Interrupting Rating, Fuse Link
Also known as: 051712833271, 25NZ02
Specifications
Amps: | 25 |
Type: | Fuse Link |
Volts AC: | 600 |
Color: | Yellow |
Amps: | 25 |
Volts AC: | 600 |
Type: | Fuse Link |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)