30A, 240V, 3 Phase, Mech. Interlock, Blue

Item #: 415039
Cat #: 430MI9W
UPC: 078477125755
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 240 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Blue

Overview

30 Amp, 240 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Blue
30 Amp, 240 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Blue
Also known as: 078477125755, 430MI9W

Specifications

Type: Receptacle
Color: Blue
Amps: 30
Volts AC: 240
Type: Receptacle
Amps: 30
Color: Blue
Volts AC: 240

Customer Reviews

No reviews for this product
(0)