BREAKER 30A 1P 120V 22K

Item #: 415167

Cat #: Q130H

UPC: 783643156333

to view pricing and more.
Documents & Guides
ITE Q130H BREAKER 30A 1P 120V 22K

Overview

ITE Q130H BREAKER 30A 1P 120V 22K
Also known as: 783643156333, Q130H

Specifications

Poles: 1
Volts AC: 120/240
Amps: 30
Family / Style: QP
Poles: 1
Amps: 30
Volts AC: 120/240
Family / Style: QP