Copper Patch Cord, Cat 6A, Orange S/FTP

Item #: 415248

Cat #: STP6X3OR

UPC: 074983012824

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 3 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 3 ft.
Also known as: 074983012824, STP6X3OR

Specifications

Length: 3 ft
Color: Orange
Material: Copper
Length: 3 ft
Material: Copper
Color: Orange