3 Piece Magnetic Nut Setter, 1/Card

Item #: 415278

Cat #: 78-0112

UPC: 783250745852

to view pricing and more.
Documents & Guides
Magnetic Nut Setter Set, Hex Shank, S2M Tool Steel Shank, 1/4 IN Shank, Package: 3/Pack, Includes: 1/4 IN, 3/8 IN, 5/16 IN Nut Setters (1/Card)

Overview

Magnetic Nut Setter Set, Hex Shank, S2M Tool Steel Shank, 1/4 IN Shank, Package: 3/Pack, Includes: 1/4 IN, 3/8 IN, 5/16 IN Nut Setters (1/Card)

Custom heat treated for strength and durabilityManufactured to tight tolerances to ensure accurate fitPower bits have a power locking groove2 inches overall length1/4" hex bodyFits all standard multi-bit screwdrivers and power drillsVariety of sizes for multiple applications

Also known as: 783250745852, 78-0112

Specifications

Length: 2 in
Diameter: 1/4 in, 3/8 in, 5/16 in
Standards: California Proposition 65
Length: 2 in
Standards: California Proposition 65
Diameter: 1/4 in, 3/8 in, 5/16 in