Power Bit, P2 6", 1 Per Card

Item #: 415314

Cat #: 78-0204

UPC: 783250744862

to view pricing and more.
Documents & Guides
Power Bit, #2 Phillips, Length: 6".

Overview

Power Bit, #2 Phillips, Length: 6".
Also known as: 783250744862, 78-0204

Specifications

Length: 6 in
Size: 1/4 in, # 2
Length: 6 in
Size: 1/4 in, # 2