Magnetic Bit Holder 6", 1/Card

Item #: 415317

Cat #: 78-0108

UPC: 783250745784

to view pricing and more.
Documents & Guides
Magnetic Bit Holder, Overall Length: 6 IN, Hex Shank, S2M Tool Steel Holder, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card

Overview

Magnetic Bit Holder, Overall Length: 6 IN, Hex Shank, S2M Tool Steel Holder, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card

Custom heat treated for strength and durabilityManufactured to tight tolerances to ensure accurate fitPower bits have a power locking groove1/4" hex bodyFits all standard multi-bit screwdrivers and power drillsSlender extension with powerful magnet to grasp and hold bits

Also known as: 783250745784, 78-0108

Specifications

Length: 6 in
Diameter: 1/4 in
Size: 1/4 in
Standards: California Proposition 65
Length: 6 in
Size: 1/4 in
Diameter: 1/4 in
Standards: California Proposition 65