Digital Cable, Digital I/O Module, 36-Point 1756-TBCH Wiring Arm, 3m

Item #: 415318

Cat #: 1492-CABLE030TBCH

UPC: 611320911299

to view pricing and more.
Documents & Guides
Digital Cable,Type TBCH, Digital I/O Module-Ready, 36-Point 1756-TBCH Wiring Arm, 3.0 meter (9.84 feet)

Overview

Digital Cable,Type TBCH, Digital I/O Module-Ready, 36-Point 1756-TBCH Wiring Arm, 3.0 meter (9.84 feet)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 611320911299, 1492-CABLE030TBCH

Specifications

Type: Cable, Digital
Family / Style: 1492
Length: 3 m
Type: Cable, Digital
Length: 3 m
Family / Style: 1492