200A 3P 600V DC PV

Item #: 415381

Cat #: HNF364RPVPG

UPC: 040892784664

to view pricing and more.
Documents & Guides
No Documents Available
ITE HNF364RPVPG 200A 3P 600V DC PV

Overview

ITE HNF364RPVPG 200A 3P 600V DC PV
Also known as: 040892784664, HNF364RPVPG

Specifications

Amps: 200
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 3R