This product has been discontinued.

Two-Hole Rigid Strap, 1", Steel
Item #: 41546
Cat #: RX2234
UPC: 050169950326
to view pricing and more.
Documents & Guides
Two-Hole Rigid Strap, 1", Steel, for Rigid/IMC
Overview
Two-Hole Rigid Strap, 1", Steel, for Rigid/IMC
Also known as: 050169950326, RX2234
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 1 in |
| Mounting: | 2-Hole |
| Material: | Steel |