This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 40 Amp. 3-Pole AC. NEMA 4X, Stainless Steel Enclosure. Black Pistol Handle. HxWxD: 7.22" x 5.28" x 3.28". Integral Lug Kit Included.
Overview
Non-Fused Disconnect Switch. 40 Amp. 3-Pole AC. NEMA 4X, Stainless Steel Enclosure. Black Pistol Handle. HxWxD: 7.22" x 5.28" x 3.28". Integral Lug Kit Included.
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 20HP. General purpose current rating 40A. Stainless steel enclosure, NEMA Type 4/4X Watertight, Pistol handle. Interlocked cover. Defeatable interlocking.
Also known as: 417019282318, EOT32U3S4-P, Service disconnect
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 40 |
| Type: | Non-Fused |
| IP/NEMA Rating: | NEMA 4X |
| Phase: | 3 |
| Mounting: | Surface |
| Type: | Non-Fused |
| Poles: | 3 |
| Amps: | 40 |
| IP/NEMA Rating: | NEMA 4X |