Galvanized Ground Rod, Pointed, 1/2" dia, 5', 3.4 lb

Item #: 415668

Cat #: 811350

UPC: 782856339106

to view pricing and more.
Documents & Guides
earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 1/2" x 5'.

Overview

earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 1/2" x 5'.

earthing, grounding, dissimilar metals, galvanic corrossion.

Also known as: 782856339106, 811350

Features & Benefits

  • Meets ANSI®/NEMA® GR1
  • Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A123
  • Surfaces are rigidly inspected to eliminate seams, slivers and other defects

Specifications

Length: 5 ft
Material: Steel
Weight: 3.400 lb
Length: 5 ft
Weight: 3.400 lb
Material: Steel