This product has been discontinued.

Non-IC Housing, Frame-In Kit, LED, 6-3/4", 277V
Item #: 415708
Cat #: 1101LED15N35D2
UPC: 662057544144
to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, LED, 6-3/4", 277 Volt, 3500K, Lumens: 1500
Overview
Non-IC Housing, Frame-In Kit, LED, 6-3/4", 277 Volt, 3500K, Lumens: 1500
Also known as: 662057544144, 1101LED15N35D2
Specifications
| Type: | Non-IC, Housing |
| Volts AC: | 277 |
| Diameter: | 6 3/4 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Type: | Non-IC, Housing |
| Diameter: | 6 3/4 in |
| Light Technology: | LED |
| Volts AC: | 277 |
| Color Temperature: | 3500 (Neutral White) |