Flat Cable Base, 1" (25.4mm)W Cable, #10

Item #: 415930

Cat #: FCBI1-S10-C20

UPC: 074983592005

to view pricing and more.
The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 1.0" (25.4 mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use on

Overview

The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 1.0" (25.4 mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use on
Also known as: 074983592005, FCBI1-S10-C20

Specifications

Color: Black
Material: Nylon
Mounting: # 10 Screw, Cable Tie
Color: Black
Mounting: # 10 Screw, Cable Tie
Material: Nylon