Incandescent Bulb, TuffGuard Coated, A19, 75W, 120V, Frosted
Item #:
415948
Cat #:
75A/TG-130V-48PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, TuffGuard Coated, 75 Watt, 120 Volt, Bulb: A19 (Arbitrary) Base: Medium Screw (E26), CRI: 100, Color Temperature: 2700K, Rated Average Life: 750 Hours, Lamp Finish: Frosted *Philips Part # 15933-5*
Overview
Incandescent Bulb, TuffGuard Coated, 75 Watt, 120 Volt, Bulb: A19 (Arbitrary) Base: Medium Screw (E26), CRI: 100, Color Temperature: 2700K, Rated Average Life: 750 Hours, Lamp Finish: Frosted *Philips Part # 15933-5*
Also known as: 75A/TG-130V-48PK
Specifications
Base: | Medium Screw (E26) |
Wattage: | 75 |
Volts AC: | 120 |
Color: | Frosted |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Type: | Tuff Guard Coated |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Type: | Tuff Guard Coated |
Light Technology: | Incandescent |
Wattage: | 75 |
Color: | Frosted |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)