This product may not be available in all locations.

Power Distribution Block, 1P, 175A, 1 In/1 Out, #2/0 - #14AWG
Item #: 416
Cat #: 1492-100Y
UPC: 662072313954
to view pricing and more.
Documents & Guides
Power Distribution Block, 1-Pole, 175 Amp, 1 In/1 Out, #2/0 - #14 AWG
Overview
Power Distribution Block, 1-Pole, 175 Amp, 1 In/1 Out, #2/0 - #14 AWG
Rockwell Automation has tested a number of the 1492-PD Power Terminal blocks to determine their SCCR related to the new testing requirements. These are the standard Power Terminal Blocks that have been used in Industrial Control Panels.
Also known as: 662072313954, 1492-100Y
Specifications
| Amps: | 175 |
| Allowable Gauge Range: | 14 - 2/0 |
| Family / Style: | 1492 Series |
| Amps: | 175 |
| Family / Style: | 1492 Series |
| Allowable Gauge Range: | 14 - 2/0 |