Emergency Light, Incandescent, White, 12V, 8W

Item #: 416098

Cat #: SRHSW1208

UPC: 782520857974

to view pricing and more.
Documents & Guides
SRH Series Emergency Light, Incandescent, Single Remote Head, White, 12 Volt, 8 Watt

Overview

SRH Series Emergency Light, Incandescent, Single Remote Head, White, 12 Volt, 8 Watt
Also known as: 782520857974, SRHSW1208

Specifications

Material: Thermoplastic
Color: White
Volts DC: 12
Wattage: 8
Standards: California Proposition 65
Light Technology: Halogen
Material: Thermoplastic
Volts DC: 12
Standards: California Proposition 65
Color: White
Wattage: 8
Light Technology: Halogen