Outdoor Pendant One Light Weat

Item #: 4161

Cat #: 6041-44

UPC: 785652604140

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Lantern; Hss Co-op; Outdoor; Fixture Finish: Weatheredcopper Body, Clearseeded Housing, Weatheredcopper Candle Cover, Weatheredcopperchain; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Housing, Brass Candle Cover, Steelchain; Width: 11 In; Height: 16-3/4 In, 54-3/4 In With Chain; Wire Length: 120 In (brown); Mounting: Center Lock-up; Connection: Mounted To Box; Lamp Included:no; Chain Length: 36 In

Overview

Sea Gull Lighting; Pendant Lantern; Hss Co-op; Outdoor; Fixture Finish: Weatheredcopper Body, Clearseeded Housing, Weatheredcopper Candle Cover, Weatheredcopperchain; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Housing, Brass Candle Cover, Steelchain; Width: 11 In; Height: 16-3/4 In, 54-3/4 In With Chain; Wire Length: 120 In (brown); Mounting: Center Lock-up; Connection: Mounted To Box; Lamp Included:no; Chain Length: 36 In
Also known as: 785652604140, 6041-44

Specifications

Wattage: 100
Wattage: 100