Fuse, 250 Amp, Non-Time-Delay, Low Voltage Limiter, 32VAC/80VDC

Item #: 41610

Cat #: ANL-250

UPC: 051712706230

to view pricing and more.
Documents & Guides
250 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32 Volt AC/80 Volt DC, 6,000A IR AC, 2700A IR DC

Overview

250 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32 Volt AC/80 Volt DC, 6,000A IR AC, 2700A IR DC

Non-time-delay low voltage limiter for use in isolating faults in battery operated systems.

Also known as: 051712706230, ANL-250

Specifications

Mounting: Stud
Amps: 250
Type: Low Voltage, Fuse
Speed: Non-Time Delay
Volts DC: 80
Volts AC: 32
Interrupt Rating DC: 2.700 kA
Interrupt Rating AC: 6 kA
Mounting: Stud
Type: Low Voltage, Fuse
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Amps: 250
Speed: Non-Time Delay
Volts AC: 32
Interrupt Rating AC: 6 kA