This product has been discontinued.

1/16 Amp Fast-Acting Glass Fuse, 1/4" x 1", 250V
Item #: 416177
Cat #: AGX-1/16
UPC: 051712704649
to view pricing and more.
Documents & Guides
1/16 Amp Fast-Acting Glass Fuse, 1/4" x 1", 250V1/16 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Overview
1/16 Amp Fast-Acting Glass Fuse, 1/4" x 1", 250V1/16 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Also known as: 051712704649, AGX-1/16
Specifications
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Length: | 1 in |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 0.0625 |
| Speed: | Fast Acting |
| Length: | 1 in |
| Volts AC: | 250 |
| Amps: | 0.0625 |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |