Meter Pak, Main Lug Enclosure, 400A, 120/240VAC, 1PH, OH Only

Item #: 41620

Cat #: EZM1400TB

UPC: 785901304852

to view pricing and more.
Meter Pak, Main Lug Enclosure, 400 Amp, 120/240 Volt AC, 1-Phase, OH Service Only, 100 kAIC, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pak, Main Lug Enclosure, 400 Amp, 120/240 Volt AC, 1-Phase, OH Service Only, 100 kAIC, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 785901304852, EZM1400TB

Specifications

Poles: 2
Amps: 400
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Standards: California Proposition 65
Amps: 400
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R