225 Amp Non-Time-Delay Low Voltage Limiter, 32V

Item #: 41629

Cat #: ANL-225

UPC: 051712706179

Sign In or Register to view pricing and more.
Documents & Guides
225 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC

Overview

225 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706179, ANL-225

Specifications

Mounting: Stud
Amps: 225
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Height: 61 mm
Length: 81 mm
Width: 22.200 mm
Mounting: Stud
Volts DC: 80
Volts AC: 125
Length: 81 mm
Amps: 225
Interrupt Rating DC: 2.700 kA
Height: 61 mm
Width: 22.200 mm