This product has been discontinued.

to view pricing and more.
Documents & Guides
GVN PNY400 PIPE CAP BUSHING, 4"
Overview
GVN PNY400 PIPE CAP BUSHING, 4"
Also known as: 785592724410, PNY400
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Diameter: | 4 in |