This product has been discontinued.

Steel Lockout Padlock, 1.4" H x 1.1" W x 1" D, Pack of 6
Item #: 416521
Cat #: 105898
UPC: 754473034436
to view pricing and more.
Documents & Guides
Steel Lockout Padlock, 1.4 Inch H x 1.1 Inch W x 1 Inch D, Pack of 6 Lock with 12 Keys
Overview
Steel Lockout Padlock, 1.4 Inch H x 1.1 Inch W x 1 Inch D, Pack of 6 Lock with 12 Keys
Also known as: 754473034436, 105898
Specifications
| Color: | Red |
| Type: | Padlock |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Red |
| Material: | Steel |
| Type: | Padlock |
| Standards: | California Proposition 65 |