REXEL logo

AB 800T-QB10R 30 MM ILLUMINATED

Item #: 41662
Cat #: 800T-QB10R
UPC: 781180687945
Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-QB10R 30 MM ILLUMINATED PUSH-BUTTON 800T

Overview

AB 800T-QB10R 30 MM ILLUMINATED PUSH-BUTTON 800T
Also known as: 781180687945, 800T-QB10R

Specifications

Type: SDS, Hammer Drill Bit
Length: 6 in
Family / Style: 800T
Type: SDS, Hammer Drill Bit
Family / Style: 800T
Length: 6 in

Customer Reviews

No reviews for this product
(0)