Drum Fixture, 2-Light, 75W, White

Item #: 41668
Cat #: P3520-30
UPC: 785247352005
Sign In or Register to view pricing and more.
Documents & Guides
Drum Light, Fitter, Size: 10-3/4x5-3/8", 75W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

Overview

Drum Light, Fitter, Size: 10-3/4x5-3/8", 75W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
A contemporary two-light close to ceiling fixture featuring white glass and a white finish with snap-in fitter. The fixture is ideal in a bathroom setting or hall/foyer.
Also known as: 785247352005, P3520-30

Specifications

Wattage: 75
Color: White
Type: Ceiling Fixture
Standards: California Proposition 65
Wattage: 75
Type: Ceiling Fixture
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)