4" EMT 90° Elbow

Item #: 416685

Cat #: 89A

UPC: 751338305106

to view pricing and more.
Documents & Guides
4 Inch EMT 90 Degree Elbow

Overview

4 Inch EMT 90 Degree Elbow
Also known as: 751338305106, 89A

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Angle: 90°
Material: Steel
Standards: California Proposition 65
Diameter: 4 in
Angle: 90°