Servo Motor, Medium Inertia, 460VAC, 1500RPM, No Brake

Item #: 416709

Cat #: MPM-B2152C-MJ72AA

UPC: 884951114005

to view pricing and more.
Documents & Guides
Servo Motor, Medium Inertia, 460 Volt AC, 1500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Medium Inertia, 460 Volt AC, 1500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***
Also known as: 884951114005, MPM-B2152C-MJ72AA

Specifications

Type: Servo Motor
Volts AC: 460
RPM: 1500
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
RPM: 1500
Volts AC: 460
Special Program: Rockwell Automation Preferred Product