
1" Strain Relief Cg Conn, Alum., 0.875-1.000"
Item #: 41678
Cat #: CG-SR16
UPC: 781381626224
to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch & 1-1/4 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch & 1-1/4 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.
Also known as: 781381626224, CG-SR16
Specifications
| Diameter: | 1 in, 1 1/4 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 0.875 - 1.000 in |
| Diameter: | 1 in, 1 1/4 in |
| Diameter Range: | 0.875 - 1.000 in |
| Material: | Stainless Steel, Aluminum |