This product has been discontinued.

EMT Conduit Strap, 1-Hole, 1", Steel
Item #: 41686
Cat #: RX2084
UPC: 050169950258
to view pricing and more.
Documents & Guides
EMT Conduit Strap, 1-Hole, 1 Inch, Steel, For Use With EMT Conduit
Overview
EMT Conduit Strap, 1-Hole, 1 Inch, Steel, For Use With EMT Conduit
Also known as: 050169950258, RX2084
Specifications
| Diameter: | 1 in |
| Mounting: | 1-Hole |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |
| Mounting: | 1-Hole |