Circuit breaker, PowerPacT J, 200A, 3 pole, 600VAC, 18kA, I-Line, thermal magnetic, 80%, ABC, shunt

Item #: 416883

Cat #: JGA36200SA

UPC: 785901947165

to view pricing and more.
Circuit breaker, PowerPacT J, 200A, 3 pole, 600VAC, 18kA, I-Line, thermal magnetic, 80%, ABC, shunt

Overview

Circuit breaker, PowerPacT J, 200A, 3 pole, 600VAC, 18kA, I-Line, thermal magnetic, 80%, ABC, shunt

PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 18kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT J I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT J, 200A, 3 pole, circuit breaker has a breaking capacity of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. This unit includes a factory installed 120VAC shunt trip. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901947165, JGA36200SA

Specifications

Amps: 200
Standards: California Proposition 65
Amps: 200
Standards: California Proposition 65